Beli air vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BLOVAC Blowback Cleaner (Pembersih Blowback)
    Mulai

    Rp8.699.900

    BLOVAC Blowback Cleaner (Pembersih Blowback)
    Deskripsi:
    The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.The compact design makes it easy to carry and maintenance-free.It does not generate oil mist and can be inhaled even with oil, sludge or sand.BV25 is an air gun for both suction and discharge.The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.* Pail cans are sold separately.
    atribut:
    • AS ONE Part Number: 1-7311-01
    • Body Material: Aluminium Casting
    • Hose Length (m): 2
    • Hose Diameter (mm): 25
    • Vacuum Degree (mm/H2O): 2600
    • Air Consumption (L/minute): 350
    • Inhalation Volume (m³/minute): 1.1
  2. AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type
    Mulai

    Rp9.999.900

    AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.
    atribut:
    • Dust Collection Capacity: 18L
    • Water Absorption: 60L
    • Max Air Volume: 1.93/min
    • Max Vacuum Pressure: 27kpa
    • Noise Level: 90db
    • Air Connection Plug: 3/8(20PM)(with valve)
    • Available Viscosity: 3000cp or less
    • Lifting Height: 2m
    • Width x Depth x Height: 309x309x170mm
    • Working Air Pressure: 0.4 to 0.6 (mpa)
  3. TRUSCO Air Gun Set (Alat Tembak Vakum)
    Mulai

    Rp2.899.900

    TRUSCO Air Gun Set (Alat Tembak Vakum)
    atribut:
    • Hose Mounting Nozzle: Rc1/4
    • Normal Working Pressure (MPa): 0.6
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  4. BLOVAC Blowback Drum
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.399.900

    BLOVAC Blowback Drum
    Deskripsi:
    Quick suction/speed discharge (200 liters of water for about 2 minutes) One-touchswitching between suction and discharge Abundant product lineupPeace of mind even in explosion-proof areas Horsepowercompressor OK!Double safety measures (double check of pressure reducing valve and safety valve ) Outstanding durability!
    atribut:
    • Hose Length (m): Inhalation/Φ32×3
    • Nozzle Length (cm): Φ32×30
    • Specification: Oil Resistant Hose
  5. AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu)
    Mulai

    Rp20.999.900

    AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu)
    Deskripsi:
    -Pneumatic cleaners of stainless steel (packing NBR).-Explosion proof compliant type.
  6. AQUA SYSTEM Air Vacuum Cleaner Set
    Mulai

    Rp17.999.900

    AQUA SYSTEM Air Vacuum Cleaner Set
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can al-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubbe
    atribut:
    • Maximum Vacuum Pressure (kPa): 30
  7. Orange Air Blow Gun / Air Duster / Semprotan Angin
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  8. AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet Type
    Mulai

    Rp15.999.900

    AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet Type
    Deskripsi:
    -A liquid-only type.-The pump can be used with a compressor having 1 horsepower or more.-Explosion Proof Compatible Type.-With automatic stop function.
  9. AQUA SYSTEM Vacuum Sucking Air
    Mulai

    Rp13.999.900

    AQUA SYSTEM Vacuum Sucking Air
    atribut:
    • Option: Can, Carrier, \"T\" Type Nozzle, Filter Set
    • Vacuum Degree (mm/HzO): 2000
    • Air Consumption Amount (minute): 450
    • Aluminium Nozzle (Øxm): 32x30
    • Air Suction Amount (m²/minute): 0.08
    • Application Filter: Included
    • Application Oil Stopper: Included
    • Oil-Proof Hose (Øxm): 32x2
  10. KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby room
    atribut:
    • Standard Accessory ID (mm): 35
  11. TORA Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp48.900

  12. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  13. TRUSCO Air Gun Set (Deep Hollow Type) (Alat Tembak Vakum)
    Mulai

    Rp4.299.900

    TRUSCO Air Gun Set (Deep Hollow Type) (Alat Tembak Vakum)
    Deskripsi:
    36
    atribut:
    • Material: Main Body: Aluminium Die Cast Nozzle: Aluminium Alloy Absorption Mouth Pipe: PVC
    • Normal working pressure: 0.6MPa
    • Accessories: Hose Band: 2pieces, Duct Hose: 2m 1piece, Dust Bag: 1piece
    • Content: Hose Band: 2 Pieces, Dust Hose: 2m x 1 piece, Dust Bag: 1 Piece
    • Purpose of Use: Blowing of fine particles, cutting powder, waste textile, water, smoke etc., cooling of heated work.
  14. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  15. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
Daftar Harga air vacuum cleaner Terbaru October 2026
BLOVAC Blowback Cleaner (Pembersih Blowback)Rp8.699.900
Meiji Air Duster With Vacuum Function - VaculeanerRp3.299.900
AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry TypeRp9.999.900
TRUSCO Air Gun Set (Alat Tembak Vakum)Rp2.899.900
BLOVAC Blowback DrumRp7.399.900
AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu)Rp20.999.900
AQUA SYSTEM Air Vacuum Cleaner SetRp17.999.900
Orange Air Blow Gun / Air Duster / Semprotan AnginRp36.900
AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet TypeRp15.999.900
AQUA SYSTEM Vacuum Sucking AirRp13.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait